2-Amino-3-[2(1H)-quinolinon-4-yl]-propinonic acid HCl (25g), CAS 4876-14-6
- Mfr # D397-25g
- Zoro # G023873213
product price:Â
$
48.45
/ea
Key Features
Application
Research and Development
Purity
98% (HPLC)
Molecular Weight
282.68 g/mol
Size
25 g
CAS Number
4876-14-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D397-25g
- Zoro #
- G023873213
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 98% (HPLC)
- Item
- 2-Amino-3-[2(1H)-quinolinon-4-yl]-propinonic acid HCl
- Molecular Weight
- 282.68 g/mol
- CAS Number
- 4876-14-6
Dimensions
- Size
- 25 g
Description
Chemical Formula C12H11ClN2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.