2-Amino-3, 4-dimethylbenzoic acid (100g), CAS 50419-58-4
- Mfr # P377-100g
- Zoro # G923893038
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
CAS Number
50419-58-4
Size
100 g
Purity
0.98
Application
Research and Development
Molecular Weight
165.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P377-100g
- Zoro #
- G923893038
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- CAS Number
- 50419-58-4
- Item
- 2-Amino-3,4-dimethylbenzoic acid
- Purity
- 0.98
- Application
- Research and Development
- Molecular Weight
- 165.19 g/mol
Description
Chemical Formula C9H11NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.