Shop AK SCIENTIFIC

2-Amino-3, 5-dibromobenzoic acid (1g), CAS 609-85-8

  • Mfr # Y9611-1g
  • Zoro # G723874435

product price: 
$
20.95
/ea

Key Features

CAS Number
609-85-8
Purity
0.98
Application
Research and Development
Molecular Weight
294.93 g/mol
Size
1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y9611-1g
Zoro #
G723874435
UPC #
-
Country of Origin
China

Dimensions

Size
1 g

Details

CAS Number
609-85-8
Purity
0.98
Application
Research and Development
Item
2-Amino-3,5-dibromobenzoic acid
Molecular Weight
294.93 g/mol

Description

Chemical Formula C7H5Br2NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews