Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-3, 5-dibromopyrazine (100g), CAS 24241-18-7
- Mfr # P441-100g
- Zoro # G123845134
product price:Â
$
79.89
/ea
Key Features
CAS Number
24241-18-7
Size
100 g
Molecular Weight
252.89 g/mol
Application
Research and Development
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P441-100g
- Zoro #
- G123845134
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- CAS Number
- 24241-18-7
- Molecular Weight
- 252.89 g/mol
- Application
- Research and Development
- Purity
- 98% (HPLC)
- Item
- 2-Amino-3,5-dibromopyrazine
Description
Chemical Formula C4H3Br2N3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.