Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-3-iodopyridine (1g), CAS 104830-06-0
- Mfr # N362-1g
- Zoro # G223855279
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
220.01 g/mol
CAS Number
104830-06-0
Purity
98% (HPLC)
Application
Research and Development
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N362-1g
- Zoro #
- G223855279
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 220.01 g/mol
- CAS Number
- 104830-06-0
- Item
- 2-Amino-3-iodopyridine
- Purity
- 98% (HPLC)
- Application
- Research and Development
Description
Chemical Formula C5H5IN2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.