2-Amino-3-nitro-4-chloropyridine (100g), CAS 6980-08-1
- Mfr # B347-100g
- Zoro # G723808270
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
8/1/6980
Size
100 g
Molecular Weight
173.56 g/mol
Purity
97% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B347-100g
- Zoro #
- G723808270
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 8/1/6980
- Molecular Weight
- 173.56 g/mol
- Purity
- 97% (HPLC)
- Item
- 2-Amino-3-nitro-4-chloropyridine
Dimensions
- Size
- 100 g
Description
Chemical Formula C5H4ClN3O2 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.