Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4, 6-dichloropyrimidine (25g), CAS 56-05-3
- Mfr # A333-25g
- Zoro # G823835459
product price:Â
$
35.35
/ea
Key Features
Application
Research and Development
Size
25 g
Purity
98% (GC)
CAS Number
5/3/1956
Molecular Weight
163.99 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A333-25g
- Zoro #
- G823835459
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Application
- Research and Development
- Purity
- 98% (GC)
- Item
- 2-Amino-4,6-dichloropyrimidine
- CAS Number
- 5/3/1956
- Molecular Weight
- 163.99 g/mol
Description
Chemical Formula C4H3Cl2N3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.