Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-bromobenzonitrile (5g), CAS 304858-65-9
- Mfr # X3076-5g
- Zoro # G723902527
product price:Â
$
32.75
/ea
Key Features
Application
Research and Development
Purity
98% (HPLC)
CAS Number
304858-65-9
Molecular Weight
197.035 g/mol
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3076-5g
- Zoro #
- G723902527
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 98% (HPLC)
- CAS Number
- 304858-65-9
- Item
- 2-Amino-4-bromobenzonitrile
- Molecular Weight
- 197.035 g/mol
Description
Chemical Formula C7H5BrN2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.