Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-cyanopyridine (10g), CAS 42182-27-4
- Mfr # D542-10g
- Zoro # G223874393
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
119.12 g/mol
Size
10 g
Purity
98% (GC)
Application
Research and Development
CAS Number
42182-27-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D542-10g
- Zoro #
- G223874393
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 g
Details
- Molecular Weight
- 119.12 g/mol
- Item
- 2-Amino-4-cyanopyridine
- Purity
- 98% (GC)
- Application
- Research and Development
- CAS Number
- 42182-27-4
Description
Chemical Formula C6H5N3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.