Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-fluoropyridine (1g), CAS 944401-77-8
- Mfr # W9683-1g
- Zoro # G323893652
product price:Â
$
35.35
/ea
Key Features
Size
1 g
CAS Number
944401-77-8
Molecular Weight
112.11 g/mol
Purity
98% (GC)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9683-1g
- Zoro #
- G323893652
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Amino-4-fluoropyridine
- CAS Number
- 944401-77-8
- Molecular Weight
- 112.11 g/mol
- Purity
- 98% (GC)
- Application
- Research and Development
Description
Chemical Formula C5H5FN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.