Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-hydroxyethylamino anisole sulfate (250mg), CAS 83763-48-8
- Mfr # N039-250mg
- Zoro # G823892353
product price:Â
$
23.59
/ea
Key Features
Purity
98% (HPLC)
CAS Number
83763-48-8
Size
250 mg
Application
Research and Development
Molecular Weight
280.3 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N039-250mg
- Zoro #
- G823892353
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- Purity
- 98% (HPLC)
- CAS Number
- 83763-48-8
- Application
- Research and Development
- Item
- 2-Amino-4-hydroxyethylamino anisole sulfate
- Molecular Weight
- 280.3 g/mol
Description
Chemical Formula C9H16N2O6S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.