Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-iodopyrimidine (250mg), CAS 815610-16-3
- Mfr # W8589-250mg
- Zoro # G123890752
product price:Â
$
24.89
/ea
Key Features
Molecular Weight
221 g/mol
Application
Research and Development
Size
250 mg
CAS Number
815610-16-3
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8589-250mg
- Zoro #
- G123890752
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 221 g/mol
- Application
- Research and Development
- CAS Number
- 815610-16-3
- Purity
- 0.95
- Item
- 2-Amino-4-iodopyrimidine
Description
Chemical Formula C4H4IN3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.