Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-methoxy-5-(3-morpholinopropoxy)benzonitrile (5g), CAS 675126-27-9
- Mfr # Y6568-5g
- Zoro # G723883895
product price:Â
$
78.59
/ea
Key Features
Application
Research and Development
CAS Number
675126-27-9
Molecular Weight
291.35 g/mol
Size
5 g
Purity
98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y6568-5g
- Zoro #
- G723883895
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- CAS Number
- 675126-27-9
- Molecular Weight
- 291.35 g/mol
- Item
- 2-Amino-4-methoxy-5-(3-morpholinopropoxy)benzonitrile
- Purity
- 98% (GC)
Description
Chemical Formula C15H21N3O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.