Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-tert-butylphenol (100g), CAS 1199-46-8
- Mfr # L176-100g
- Zoro # G323872268
product price:Â
$
71.99
/ea
Key Features
CAS Number
1199-46-8
Molecular Weight
165.23 g/mol
Size
100 g
Application
Research and Development
Purity
98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L176-100g
- Zoro #
- G323872268
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- CAS Number
- 1199-46-8
- Molecular Weight
- 165.23 g/mol
- Application
- Research and Development
- Purity
- 98% (GC)
- Item
- 2-Amino-4-tert-butylphenol
Description
Chemical Formula C10H15NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.