Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-tert-butylphenol (5g), CAS 1199-46-8
- Mfr # L176-5g
- Zoro # G323913398
product price:Â
$
20.95
/ea
Key Features
CAS Number
1199-46-8
Molecular Weight
165.23 g/mol
Purity
98% (GC)
Application
Research and Development
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L176-5g
- Zoro #
- G323913398
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- CAS Number
- 1199-46-8
- Molecular Weight
- 165.23 g/mol
- Purity
- 98% (GC)
- Application
- Research and Development
- Item
- 2-Amino-4-tert-butylphenol
Description
Chemical Formula C10H15NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.