Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-4-(trifluoromethyl)benzoic acid (1g), CAS 402-13-1
- Mfr # X4306-1g
- Zoro # G323809448
product price:Â
$
28.79
/ea
Key Features
Molecular Weight
205.13 g/mol
CAS Number
402-13-1
Application
Research and Development
Size
1 g
Purity
98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4306-1g
- Zoro #
- G323809448
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Amino-4-(trifluoromethyl)benzoic acid
- Molecular Weight
- 205.13 g/mol
- CAS Number
- 402-13-1
- Application
- Research and Development
- Purity
- 98% (GC)
Description
Chemical Formula C8H6F3NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.