Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-bromobenzotrifluoride (100g), CAS 445-02-3
- Mfr # C377-100g
- Zoro # G123813928
product price:Â
$
79.89
/ea
Key Features
CAS Number
0445-02-03
Purity
98% (GC)
Size
100 g
Application
Research and Development
Molecular Weight
240.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C377-100g
- Zoro #
- G123813928
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- CAS Number
- 0445-02-03
- Purity
- 98% (GC)
- Application
- Research and Development
- Item
- 2-Amino-5-bromobenzotrifluoride
- Molecular Weight
- 240.02 g/mol
Description
Chemical Formula C7H5BrF3N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.