Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-chloropyridin-3-ol (1g), CAS 40966-87-8
- Mfr # W6147-1g
- Zoro # G023860428
product price:Â
$
20.95
/ea
Key Features
Size
1 g
CAS Number
40966-87-8
Application
Research and Development
Molecular Weight
144.56 g/mol
Purity
99% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6147-1g
- Zoro #
- G023860428
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 40966-87-8
- Application
- Research and Development
- Item
- 2-Amino-5-chloropyridin-3-ol
- Molecular Weight
- 144.56 g/mol
- Purity
- 99% (GC)
Description
Chemical Formula C5H5ClN2O Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.