Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-mercapto-1, 3, 4-thiadiazole (25g), CAS 2349-67-9
- Mfr # A181-25g
- Zoro # G923865158
product price:Â
$
20.95
/ea
Key Features
Purity
99% (HPLC)
CAS Number
2349-67-9
Application
Research and Development
Size
25 g
Molecular Weight
133.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A181-25g
- Zoro #
- G923865158
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Purity
- 99% (HPLC)
- CAS Number
- 2349-67-9
- Application
- Research and Development
- Molecular Weight
- 133.2 g/mol
- Item
- 2-Amino-5-mercapto-1,3,4-thiadiazole
Description
Chemical Formula C2H3N3S2 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.