Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-methoxybenzamide (5g), CAS 1882-71-9
- Mfr # W4061-5g
- Zoro # G623867957
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
166.18 g/mol
Application
Research and Development
CAS Number
1882-71-9
Purity
98% (GC)
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4061-5g
- Zoro #
- G623867957
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 166.18 g/mol
- Application
- Research and Development
- CAS Number
- 1882-71-9
- Purity
- 98% (GC)
- Item
- 2-Amino-5-methoxybenzamide
Description
Chemical Formula C8H10N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.