Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-5-nitropyridine (25g), CAS 4214-76-0
- Mfr # D986-25g
- Zoro # G923880540
product price:Â
$
35.35
/ea
Key Features
Purity
>99% (GC)
Application
Research and Development
CAS Number
4214-76-0
Molecular Weight
139.11 g/mol
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D986-25g
- Zoro #
- G923880540
- UPC #
- -
- Country of Origin
- China
- Purity
- >99% (GC)
- Application
- Research and Development
- CAS Number
- 4214-76-0
- Molecular Weight
- 139.11 g/mol
- Item
- 2-Amino-5-nitropyridine
Description
Chemical Formula C5H5N3O2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.