2-Amino-5-pyrimidineboronic acid (25g), CAS 936250-22-5
- Mfr # W9942-25g
- Zoro # G023914800
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
Molecular Weight
138.92 g/mol
Purity
0.98
Application
Research and Development
CAS Number
936250-22-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W9942-25g
- Zoro #
- G023914800
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Item
- 2-Amino-5-pyrimidineboronic acid
- Molecular Weight
- 138.92 g/mol
- Purity
- 0.98
- Application
- Research and Development
- CAS Number
- 936250-22-5
Description
Chemical Formula C4H6BN3O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.