Shop AK SCIENTIFIC

2-Amino-6-bromopyrazine (5g), CAS 54237-53-5

  • Mfr # W6852-5g
  • Zoro # G723905603

product price: 
$
371.99
/ea
Free Shipping & Returns

Key Features

Application
Research and Development
CAS Number
54237-53-5
Purity
0.95
Molecular Weight
174 g/mol
Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W6852-5g
Zoro #
G723905603
UPC #
-
Country of Origin
China

Dimensions

Size
5 g

Details

Application
Research and Development
Item
2-Amino-6-bromopyrazine
CAS Number
54237-53-5
Purity
0.95
Molecular Weight
174 g/mol

Description

Chemical Formula C4H4BrN3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.