Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-6-chlorobenzothiazole (25g), CAS 95-24-9
- Mfr # D696-25g
- Zoro # G323813407
product price:Â
$
30.15
/ea
Key Features
Purity
98% (HPLC)
Application
Research and Development
Size
25 g
CAS Number
95-24-9
Molecular Weight
184.65 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D696-25g
- Zoro #
- G323813407
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Item
- 2-Amino-6-chlorobenzothiazole
- CAS Number
- 95-24-9
- Molecular Weight
- 184.65 g/mol
Description
Chemical Formula C7H5ClN2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.