Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-6-chlorobenzothiazole (5g), CAS 95-24-9
- Mfr # D696-5g
- Zoro # G723810594
product price:Â
$
20.95
/ea
Key Features
Application
Research and Development
Size
5 g
CAS Number
95-24-9
Molecular Weight
184.65 g/mol
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D696-5g
- Zoro #
- G723810594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- CAS Number
- 95-24-9
- Molecular Weight
- 184.65 g/mol
- Item
- 2-Amino-6-chlorobenzothiazole
- Purity
- 98% (HPLC)
Description
Chemical Formula C7H5ClN2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.