2-Amino-N, 3-dimethylbenzamide (5g), CAS 870997-57-2
- Mfr # 3743AC-5g
- Zoro # G223804468
product price:Â
$
83.85
/ea
Key Features
Application
Research and Development
Size
5 g
CAS Number
870997-57-2
Purity
98% (HPLC)
Molecular Weight
164.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3743AC-5g
- Zoro #
- G223804468
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- CAS Number
- 870997-57-2
- Purity
- 98% (HPLC)
- Molecular Weight
- 164.2 g/mol
- Item
- 2-Amino-N,3-dimethylbenzamide
Description
Chemical Formula C9H12N2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.