Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-N-methylacetamide Hydrochloride (5g), CAS 49755-94-4
- Mfr # V6194-5g
- Zoro # G423890346
product price:Â
$
41.89
/ea
Key Features
Molecular Weight
124.57 g/mol
Purity
0.98
Size
5 g
Application
Research and Development
CAS Number
49755-94-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V6194-5g
- Zoro #
- G423890346
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Item
- 2-Amino-N-methylacetamide Hydrochloride
- Molecular Weight
- 124.57 g/mol
- Purity
- 0.98
- Application
- Research and Development
- CAS Number
- 49755-94-4
Description
Chemical Formula C3H8N2O.ClH Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.