Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-pyridine-3-carbaldehyde oxime hydrochloride (250mg), CAS 653584-65-7
- Mfr # 7468AE-250mg
- Zoro # G223811565
product price:Â
$
36.69
/ea
Key Features
Application
Research and Development
Molecular Weight
173.6 g/mol
Size
250 mg
CAS Number
653584-65-7
Purity
95% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7468AE-250mg
- Zoro #
- G223811565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- Application
- Research and Development
- Molecular Weight
- 173.6 g/mol
- Item
- 2-Amino-pyridine-3-carbaldehyde oxime hydrochloride
- CAS Number
- 653584-65-7
- Purity
- 95% (HPLC)
Description
Chemical Formula C6H8ClN3O Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.