2-Aminobenzimidazole (25g), CAS 934-32-7
- Mfr # D605-25g
- Zoro # G123887226
product price:Â
$
37.99
/ea
Key Features
Purity
>99% (HPLC)
Application
Research and Development
Molecular Weight
133.15 g/mol
Size
25 g
CAS Number
934-32-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D605-25g
- Zoro #
- G123887226
- UPC #
- -
- Country of Origin
- China
- Purity
- >99% (HPLC)
- Item
- 2-Aminobenzimidazole
- Application
- Research and Development
- Molecular Weight
- 133.15 g/mol
- CAS Number
- 934-32-7
Dimensions
- Size
- 25 g
Description
Chemical Formula C7H7N3 Purity >99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.