Shop AK SCIENTIFIC
See all product information
Create Account
2-Aminobenzophenone (100g), CAS 2835-77-0
- Mfr # F560-100g
- Zoro # G623834683
product price:Â
$
90.35
/ea
Key Features
CAS Number
2835-77-0
Purity
98% (HPLC)
Application
Research and Development
Molecular Weight
197.23 g/mol
Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F560-100g
- Zoro #
- G623834683
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- CAS Number
- 2835-77-0
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Molecular Weight
- 197.23 g/mol
- Item
- 2-Aminobenzophenone
Description
Chemical Formula C13H11NO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.