Shop AK SCIENTIFIC
See all product information
Create Account
2-Aminoethyl diphenylborinate (5g), CAS 524-95-8
- Mfr # Y1890-5g
- Zoro # G723846333
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
225.09 g/mol
CAS Number
524-95-8
Purity
0.98
Application
Research and Development
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1890-5g
- Zoro #
- G723846333
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Aminoethyl diphenylborinate
- Molecular Weight
- 225.09 g/mol
- CAS Number
- 524-95-8
- Purity
- 0.98
- Application
- Research and Development
Description
Chemical Formula C14H16BNO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.