Shop AK SCIENTIFIC
See all product information
Create Account
(2-Aminoethyl)phosphonic acid (25g), CAS 2041-14-7
- Mfr # 0463AB-25g
- Zoro # G923787924
product price:Â
$
2,174.99
/ea
Free Shipping & Returns
Key Features
Purity
0.95
CAS Number
2041-14-7
Size
25 g
Application
Research and Development
Molecular Weight
125.06 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0463AB-25g
- Zoro #
- G923787924
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.95
- CAS Number
- 2041-14-7
- Item
- (2-Aminoethyl)phosphonic acid
- Application
- Research and Development
- Molecular Weight
- 125.06 g/mol
Dimensions
- Size
- 25 g
Description
Chemical Formula C2H8NO3P Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.