Shop AK SCIENTIFIC
See all product information
Create Account
2-Aminothiazole hydrochloride (100g), CAS 6142-05-8
- Mfr # D185-100g
- Zoro # G323809295
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Size
100 g
Application
Research and Development
CAS Number
5/8/6142
Purity
98% (HPLC)
Molecular Weight
136.6 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D185-100g
- Zoro #
- G323809295
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Aminothiazole hydrochloride
- Application
- Research and Development
- CAS Number
- 5/8/6142
- Purity
- 98% (HPLC)
- Molecular Weight
- 136.6 g/mol
Dimensions
- Size
- 100 g
Description
Chemical Formula C3H5ClN2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.