Shop AK SCIENTIFIC
See all product information
Create Account
2-Anilino-6-(dibutylamino)-3-methylfluoran (5g), CAS 89331-94-2
- Mfr # P406-5g
- Zoro # G923891584
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
532.67 g/mol
Size
5 g
CAS Number
89331-94-2
Application
Research and Development
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P406-5g
- Zoro #
- G923891584
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 532.67 g/mol
- CAS Number
- 89331-94-2
- Item
- 2-Anilino-6-(dibutylamino)-3-methylfluoran
- Application
- Research and Development
- Purity
- 98% (HPLC)
Description
Chemical Formula C35H36N2O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.