Shop AK SCIENTIFIC
See all product information
Create Account
2-Anilinophenylacetic acid (5g), CAS 70172-33-7
- Mfr # Y6546-5g
- Zoro # G323860890
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Purity
98% (GC)
Molecular Weight
227.26 g/mol
Size
5 g
CAS Number
70172-33-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y6546-5g
- Zoro #
- G323860890
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Item
- 2-Anilinophenylacetic acid
- Application
- Research and Development
- Purity
- 98% (GC)
- Molecular Weight
- 227.26 g/mol
- CAS Number
- 70172-33-7
Description
Chemical Formula C14H13NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.