Shop AK SCIENTIFIC
See all product information
Create Account
2-Benzyloxy-1, 3-propanediol (10g), CAS 14690-00-7
- Mfr # X2084-10g
- Zoro # G123845639
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Key Features
CAS Number
14690-00-7
Chemical Container Size
10 g
Molecular Weight
182.22 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2084-10g
- Zoro #
- G123845639
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 14690-00-7
- Item
- 2-Benzyloxy-1,3-propanediol
- Molecular Weight
- 182.22 g/mol
Description
Chemical Formula C10H14O3 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.