Shop AK SCIENTIFIC
See all product information
Create Account
2-(Bis(methylthio)methylene)malononitrile (25g), CAS 5147-80-8
- Mfr # Y9285-25g
- Zoro # G023859170
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
170.26 g/mol
CAS Number
5147-80-8
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y9285-25g
- Zoro #
- G023859170
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 170.26 g/mol
- CAS Number
- 5147-80-8
- Item
- 2-(Bis(methylthio)methylene)malononitrile
Description
Chemical Formula C6H6N2S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.