Shop AK SCIENTIFIC
See all product information
Create Account
2-(Boc-Amino)-3-hydroxypyridine (10g), CAS 902835-93-2
- Mfr # 9735AL-10g
- Zoro # G623915528
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
902835-93-2
Molecular Weight
210.23 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9735AL-10g
- Zoro #
- G623915528
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 902835-93-2
- Molecular Weight
- 210.23 g/mol
- Item
- 2-(Boc-Amino)-3-hydroxypyridine
Description
Chemical Formula C10H14N2O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.