Shop AK SCIENTIFIC
See all product information
Create Account
2-(Boc-oxyimino)-2-phenylacetonitrile (5g), CAS 58632-95-4
- Mfr # C811-5g
- Zoro # G823877183
product price:Â
$
35.35
/ea
Key Features
CAS Number
58632-95-4
Molecular Weight
246.26 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C811-5g
- Zoro #
- G823877183
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 58632-95-4
- Molecular Weight
- 246.26 g/mol
- Item
- 2-(Boc-oxyimino)-2-phenylacetonitrile
Description
Chemical Formula C13H14N2O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.