Shop AK SCIENTIFIC

2-Bromo-3, 5-difluorobenzoic acid (100g), CAS 651027-01-9

  • Mfr # W7644-100g
  • Zoro # G823920452

product price: 
$
526.99
/ea
Free Shipping & Returns

Key Features

CAS Number
651027-01-9
Molecular Weight
237 g/mol
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W7644-100g
Zoro #
G823920452
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

CAS Number
651027-01-9
Molecular Weight
237 g/mol
Item
2-Bromo-3,5-difluorobenzoic acid

Description

Chemical Formula C7H3BrF2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews