Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-3-chloro-5-nitropyridine (25g), CAS 22353-41-9
- Mfr # W4609-25g
- Zoro # G923899931
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
22353-41-9
Molecular Weight
237.44 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4609-25g
- Zoro #
- G923899931
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Bromo-3-chloro-5-nitropyridine
- CAS Number
- 22353-41-9
- Molecular Weight
- 237.44 g/mol
Description
Chemical Formula C5H2BrClN2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.