Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-3-fluoroaniline (100g), CAS 111721-75-6
- Mfr # X8981-100g
- Zoro # G323907977
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
CAS Number
111721-75-6
Chemical Container Size
100 g
Molecular Weight
190.01 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X8981-100g
- Zoro #
- G323907977
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 111721-75-6
- Item
- 2-Bromo-3-fluoroaniline
- Molecular Weight
- 190.01 g/mol
Description
Chemical Formula C6H5BrFN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.