Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-3-fluoroanisole (25g), CAS 446-59-3
- Mfr # X4238-25g
- Zoro # G023904184
product price:Â
$
96.89
/ea
Key Features
CAS Number
446-59-3
Chemical Container Size
25 g
Molecular Weight
205.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4238-25g
- Zoro #
- G023904184
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 446-59-3
- Item
- 2-Bromo-3-fluoroanisole
- Molecular Weight
- 205.02 g/mol
Description
Chemical Formula C7H6BrFO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.