Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-3-pentanone (25g), CAS 815-52-1
- Mfr # 5539AL-25g
- Zoro # G323801572
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
165.029 g/mol
CAS Number
815-52-1
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5539AL-25g
- Zoro #
- G323801572
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Bromo-3-pentanone
- Molecular Weight
- 165.029 g/mol
- CAS Number
- 815-52-1
Description
Chemical Formula C5H9BrO Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.