Shop AK SCIENTIFIC
See all product information
Create Account
(2-Bromo-4, 5-dimethoxyphenyl)methanol (1g), CAS 54370-00-2
- Mfr # 7842AB-1g
- Zoro # G123805282
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
247.09 g/mol
Chemical Container Size
1 g
CAS Number
54370-00-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7842AB-1g
- Zoro #
- G123805282
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 247.09 g/mol
- CAS Number
- 54370-00-2
- Item
- (2-Bromo-4,5-dimethoxyphenyl)methanol
Description
Chemical Formula C9H11BrO3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.