Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-4, 6-difluoroanisole (5g), CAS 202865-59-6
- Mfr # X8195-5g
- Zoro # G023831305
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
223.016 g/mol
Chemical Container Size
5 g
CAS Number
202865-59-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X8195-5g
- Zoro #
- G023831305
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 223.016 g/mol
- Item
- 2-Bromo-4,6-difluoroanisole
- CAS Number
- 202865-59-6
Description
Chemical Formula C7H5BrF2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.