Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-4-chloroanisole (25g), CAS 60633-25-2
- Mfr # U386-25g
- Zoro # G023922768
product price:Â
$
24.89
/ea
Key Features
Chemical Container Size
25 g
CAS Number
60633-25-2
Molecular Weight
221.48 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U386-25g
- Zoro #
- G023922768
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Bromo-4-chloroanisole
- CAS Number
- 60633-25-2
- Molecular Weight
- 221.48 g/mol
Description
Chemical Formula C7H6BrClO Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.