Shop AK SCIENTIFIC

2-Bromo-4-fluoro-6-methylbenzonitrile (5g), CAS 916792-09-1

  • Mfr # X4284-5g
  • Zoro # G223883395

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
CAS Number
916792-09-1
Molecular Weight
214.036 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X4284-5g
Zoro #
G223883395
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Item
2-Bromo-4-fluoro-6-methylbenzonitrile
CAS Number
916792-09-1
Molecular Weight
214.036 g/mol

Description

Chemical Formula C8H5BrFN Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews