Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-4-fluorobenzotrifluoride (25g), CAS 351003-21-9
- Mfr # U545-25g
- Zoro # G223860174
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
CAS Number
351003-21-9
Chemical Container Size
25 g
Molecular Weight
243 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U545-25g
- Zoro #
- G223860174
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 351003-21-9
- Molecular Weight
- 243 g/mol
- Item
- 2-Bromo-4-fluorobenzotrifluoride
Description
Chemical Formula C7H3BrF4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.