Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-4'-phenylacetophenone (100g), CAS 135-73-9
- Mfr # 6171AF-100g
- Zoro # G823801041
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
CAS Number
135-73-9
Chemical Container Size
100 g
Molecular Weight
275.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6171AF-100g
- Zoro #
- G823801041
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 135-73-9
- Item
- 2-Bromo-4'-phenylacetophenone
- Molecular Weight
- 275.14 g/mol
Description
Chemical Formula C14H11BrO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.